Masonry, Tuck Pointer, 6 3/4 x 1/2 inch Tuck Pointer
- Mfr # 506
- Zoro # G215795101
product price:Â
$
26.95
/ea
Key Features
Features
Wood Handle
Length (In.)
6.75 in
Material
Steel
Application
Masonry
Width (In.)
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 506
- Zoro #
- G215795101
- UPC #
- 35965013062
- Country of Origin
- United States
Dimensions
- Length (In.)
- 6.75 in
- Width (In.)
- 1/2"
- Blade Width
- 1/2"
- Blade Length
- 6 3/4"
Details
- Features
- Wood Handle
- Material
- Steel
- Application
- Masonry
- Handle Type
- Wood
Description
Masonry, Tuck Pointer, 6 3/4 x 1/2 inch Tuck Pointer
- Forged from a single piece of the high-grade steel
- Designed to create more hand room
- Choose a DuraSoft®, DuraCork®, or hardwood handle
- Pick between various sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.