Zoro Homepage

Masonry, Tuck Pointer, 6 3/4 x 3/8 inch Tuck Pointer

  • Mfr # 505

  • Zoro # G115795232


product price: $23.15
/ea

Key Features

Handle Type
Wood
Blade Length
6 3/4"
Application
Masonry
Features
Wood Handle
Length (In.)
6.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505
Zoro #
G115795232
UPC #
035965013055
Country of Origin
United States

Dimensions

Blade Length
6 3/4"
Length (In.)
6.75"
Width (In.)
3/8"
Blade Width
3/8"

Details

Handle Type
Wood
Application
Masonry
Features
Wood Handle
Material
Steel

Description

Masonry, Tuck Pointer, 6 3/4 x 3/8 inch Tuck Pointer


  • Forged from a single piece of the high-grade steel
  • Designed to create more hand room
  • Choose a DuraSoft®, DuraCork®, or hardwood handle
  • Pick between various sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.