
Mason's Line, Archaeology Line, Braided Nylon, 250 feet Line, No 18, Pink
Mfr # 631
Zoro # G115795157
product price:Â $12.49
/eaKey Features
Size
#18
Features
Braided Nylon;
Color
Pink
Application
Masonry
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
631
Zoro #
G115795157
UPC #
35965065818
Country of Origin
Mexico
Dimensions
Size
#18
Length (In.)
250'
Details
Features
Braided Nylon;
Color
Pink
Application
Masonry
Material
Nylon
Description
Mason's Line, Archaeology Line, Braided Nylon, 250 feet Line, #18, Pink
- Come in Bonded, Braided, or Twisted Mason's Line
- Durable through a variety of substances
- Choose #18 or #21 line
- Pick your choice of color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.