Shop MARSHALLTOWN
See all product information
Create Account
Mason's Line, Archaeology Line, Braided Nylon, 250 feet Line, No 18, White
- Mfr # 622
- Zoro # G115795072
product price:Â
$
13.69
/ea
Key Features
Features
Braided Nylon;
Length (In.)
3,000
Material
Nylon
Application
Masonry
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 622
- Zoro #
- G115795072
- UPC #
- 35965065726
- Country of Origin
- Mexico
Dimensions
- Length (In.)
- 3,000
- Size
- #18
Details
- Features
- Braided Nylon;
- Material
- Nylon
- Application
- Masonry
- Color
- White
Description
Mason's Line, Archaeology Line, Braided Nylon, 250 feet Line, #18, White
- Come in Bonded, Braided, or Twisted Mason's Line
- Durable through a variety of substances
- Choose #18 or #21 line
- Pick your choice of color
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.