Mason's Line, Archaeology Line, Braided Nylon, 500 feet Line, No 18, Pink

  • Mfr # ML340

  • Zoro # G815795150


product price:  $21.55
/ea

Key Features

Thread Size
#18
Length (In.)
500'
Material
Nylon
Application
Masonry
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML340
Zoro #
G815795150
UPC #
35965008402
Country of Origin
Mexico

Dimensions

Thread Size
#18
Length (In.)
500'
Size
# 18

Details

Material
Nylon
Application
Masonry
Color
Pink

Description

Mason's Line, Archaeology Line, Braided Nylon, 500 feet Line, #18, Pink


  • Come in Bonded, Braided, or Twisted Mason's Line
  • Durable through a variety of substances
  • Choose #18 or #21 line
  • Pick your choice of color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.