Mason's Line, Archaeology Line, Braided Nylon, 500 feet Line, No 18, White

  • Mfr # 623

  • Zoro # G015795073


product price:  $23.29
/ea

Key Features

Material
Nylon
Length (In.)
500'
Color
White
Application
Masonry
Size
#18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
623
Zoro #
G015795073
UPC #
035965065733
Country of Origin
Mexico

Dimensions

Length (In.)
500'
Size
#18

Details

Material
Nylon
Color
White
Application
Masonry
Features
Braided Nylon;

Description

Mason's Line, Archaeology Line, Braided Nylon, 500 feet Line, #18, White


  • Come in Bonded, Braided, or Twisted Mason's Line
  • Durable through a variety of substances
  • Choose #18 or #21 line
  • Pick your choice of color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.