Mason's Line, Archaeology Line, Nylon, 1000 feet Line, No 18

  • Mfr # ML590

  • Zoro # G015795110


product price: $22.65
/ea

Key Features

Material
Nylon
Application
Masonry
Thread Size
#18
Size
#18
Length (In.)
1,000'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML590
Zoro #
G015795110
UPC #
035965002387
Country of Origin
Mexico

Dimensions

Thread Size
#18
Size
#18
Length (In.)
1,000'

Details

Material
Nylon
Application
Masonry
Color
Yellow

Description

Mason's Line, Archaeology Line, Nylon, 1000 feet Line, # 18


  • Come in Bonded, Braided, or Twisted Mason's Line
  • Durable through a variety of substances
  • Choose #18 or #21 line
  • Pick your choice of color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.