Zoro Homepage

Mason's Line Blocks, Plastic Line Blocks, 4 inch Line Block

  • Mfr # 86P

  • Zoro # G515795092


product price: $10.39
/ea

Key Features

Material
Plastic
Application
Masonry
Length (In.)
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86P
Zoro #
G515795092
UPC #
35965065085
Country of Origin
China

Dimensions

Length (In.)
4"

Details

Material
Plastic
Application
Masonry

Description

Mason's Line Blocks, Plastic Line Blocks, 4 inch Line Block


  • Helps you maintain a straight line
  • Choose your preferred brand and Line Block style
  • Pick from various sizes
  • MARSHALLTOWN brand Line Blocks are Made in the USA with Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.