Zoro Homepage

Masons Line, Nylon, 250 ft, Fluor Pink

  • Mfr # ML601

  • Zoro # G4436074


product price: $11.79
/ea

Key Features

Material
Nylon
Application
Use For Brick Layer Line Up
Construction
Braided Nylon
Size
18
For Use With
Line Blocks and Line Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML601
Zoro #
G4436074
UPC #
035965002516
Country of Origin
Mexico

Dimensions

Size
18
Length (Ft.)
250
Overall Length
250 ft

Details

Item
Mason's Line
Material
Nylon
Application
Use For Brick Layer Line Up
Construction
Braided Nylon
For Use With
Line Blocks and Line Pins
Characteristics
4 in Core, Will Not Unravel If Struck By A Trowel, Not Affected By Extreme Moisture Or Dryness
Color
Pink
Number of Pieces
1
Breaking Strength
155 lb
Product Type
Mason's Line
Maximum Tensile Strength
155 lb
Line Type
Braided

Description

Mason's Line, Color Pink, Line Type Braided, Material Nylon, Maximum Tensile Strength 155 lb, Number of Pieces 1, Overall Length 250 ft, Product Type Mason's Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.