Mason's Line Winder, Archaeology Line Winder, Refillable Line Winder, Twisted Nylon Mason's Line

  • Mfr # SLW66FO

  • Zoro # G115795089


product price:  $14.99
/ea

Key Features

Material
Nylon
Features
Twisted Nylon; Refillable winder
Thread Size
#18
Size
#18
Length (In.)
500'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLW66FO
Zoro #
G115795089
UPC #
35965060677
Country of Origin
United States

Dimensions

Thread Size
#18
Size
#18
Length (In.)
500'

Details

Material
Nylon
Features
Twisted Nylon; Refillable winder
Application
Masonry
Color
Orange

Description

Mason's Line Winder, Archaeology Line Winder, Refillable Line Winder, Twisted Nylon Mason's Line


  • Helps you store and place Mason’s Line when excavating
  • Choose your preferred Line Winder style
  • Braided or Twisted #18 line
  • Available in 250' or 500' of line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.