Shop MARSHALLTOWN
See all product information
Create Account
Mesh Bolt Cutter, 36 in Tool Head
- Mfr # MCB36
- Zoro # G123361924
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Size
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCB36
- Zoro #
- G123361924
- UPC #
- 35965026437
- Country of Origin
- Japan
Dimensions
- Size
- 36 in
Details
- Item
- Mesh Bolt Cutter
Description
The MARSHALLTOWN Mesh Cutter is specially designed with long, lightweight handles that allow you to easily work with any overhead project, such as cutting ceiling rail wire. Choose between either a 30 in or 36 in tool head size. Both options can cut soft steel and metal with a hardness rating of up to an HRC-42.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.