Zoro Homepage

Molded Rubber Float, Drywall Float, 9x4 inch Float

  • Mfr # MRF94

  • Zoro # G515733841


product price: $13.45
/ea

Key Features

Application
Drywall
Blade Material
Rubber
Length (In.)
9"
Width (In.)
4"
Features
Dense Texture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRF94
Zoro #
G515733841
UPC #
035965007535
Country of Origin
China

Dimensions

Length (In.)
9"
Width (In.)
4"

Details

Application
Drywall
Blade Material
Rubber
Features
Dense Texture

Description

Molded Rubber Float, Drywall Float, 9x4 inch Float


  • Used to bring sand to the surface
  • Size: 9" x 4"
  • MARSHALLTOWN Molded Rubber Float is Made in the USA with Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.