Zoro Homepage

Mud Pan, 12" Size, Plastic Type

  • Mfr # MP812H

  • Zoro # G3793284


product price: $7.99
/ea

Key Features

Type
Plastic
Size
12 in
Construction
Molded Plastic
Use With
Drywall Mud
Application
Holding Drywall, Plaster and Stucco Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP812H
Zoro #
G3793284
UPC #
035965286015
Country of Origin
United States

Dimensions

Size
12 in
Overall Depth
3 1/4 in
Overall Length
12 in
Overall Width
4 1/2 in

Details

Item
Drywall Mud Pan
Type
Plastic
Construction
Molded Plastic
Use With
Drywall Mud
Application
Holding Drywall, Plaster and Stucco Materials
Characteristics
Wiping Blades, Resists Chemicals and Temperature Changes, Non-Slip Textured Surface
Material
Plastic

Description

Drywall Mud Pan, Material Plastic, Overall Depth 3 1/4 in, Overall Length 12 in, Overall Width 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.