Zoro Homepage

Mud Pan, 12in, Stainless Steel

  • Mfr # 812

  • Zoro # G9749993


product price: $20.39
/ea

Key Features

Type
Stainless steel
Size
12 in
Construction
Tapered Ends with Mud-Tight Seams
Use With
Taping and Putty Knives
Characteristics
Sides are Sheared to Clean Knives Easily
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812
Zoro #
G9749993
UPC #
035965063906
Country of Origin
United States

Dimensions

Size
12 in
Overall Width
4 5/8 in
Overall Length
12 in
Overall Depth
3 5/8 in

Details

Item
Drywall Mud Pan
Type
Stainless steel
Construction
Tapered Ends with Mud-Tight Seams
Use With
Taping and Putty Knives
Characteristics
Sides are Sheared to Clean Knives Easily
Application
For Drywalling
Material
Stainless Steel

Description

Drywall Mud Pan, Material Stainless Steel, Overall Depth 3 5/8 in, Overall Length 12 in, Overall Width 4 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.