
Notched Trowel, Flooring Trowel, Tiling Trowel, Angle Blade, Flat-V & Square Notch, 1/8 inch Notches
Mfr # 220
Zoro # G515733933
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
Key Features
Width (In.)
4"
Length (In.)
9"
Material
Steel
Features
Flat V & Square notches; 1/8" notch
Application
Flooring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220
Zoro #
G515733933
UPC #
035965062206
Country of Origin
United States
Dimensions
Width (In.)
4"
Length (In.)
9"
Flat-V Notch Size
1/8" x 1/8" x 1/16"
Square Notch Size
1/8" x 1/8" x 1/8"
Blade Size
9" x 4"
Details
Material
Steel
Features
Flat V & Square notches; 1/8" notch
Application
Flooring
Blade Material
Steel
Notch Style
Flat-V & Square
Blade Style
Angled
Description
Notched Trowel, Flooring Trowel, Tiling Trowel, Angle Blade, Flat-V & Square Notch, 1/8in. Notches
- Steel blade material
- Sizes: 9" x 4" or 11" x 41⁄2"
- Single or double notched blade
- Choose from a variety of notch sizes and notch shapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.