
Notched Trowel, Flooring Trowel, Tiling Trowel, Angle Blade, Square & U Notch
Mfr # 208
Zoro # G915733939
product price: $3.69
/eaSold in multiples of 2 for $7.38
Key Features
Width (In.)
4"
Length (In.)
9"
Material
Steel
Features
Angled Blade; 1/16" Square Notches; 1/16 & 1/32" U Notches;
Application
Flooring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208
Zoro #
G915733939
UPC #
035965062527
Country of Origin
United States
Dimensions
Width (In.)
4"
Length (In.)
9"
U-Shape Notch Size
1/16" x 1/32" x 1/16"
Blade Size
9" x 4"
Square Notch Size
1/16" x 1/16" x 1/16"
Details
Material
Steel
Features
Angled Blade; 1/16" Square Notches; 1/16 & 1/32" U Notches;
Application
Flooring
Blade Material
Steel
Blade Style
Straight
Notch Style
Square & U-Shape
Description
Notched Trowel, Flooring Trowel, Tiling Trowel, Angle Blade, Square & U Notch
- Steel blade material
- Sizes: 9" x 4" or 11" x 41⁄2"
- Single or double notched blade
- Choose from a variety of notch sizes and notch shapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.