
Notched Trowel, Flooring Trowel, Tiling Trowel, Angle Blade, Square & U Notch
Mfr # 236
Zoro # G315733881
product price: $3.49
/eaSold in multiples of 2 for $6.98
Key Features
Material
Steel
Width (In.)
4"
Length (In.)
9"
Features
Angled Blade; 3/32" Square Notches; 1/2 & 3/16" U Notches;
Application
Flooring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236
Zoro #
G315733881
UPC #
035965062367
Country of Origin
United States
Dimensions
Width (In.)
4"
Length (In.)
9"
Blade Size
9" x 4"
U-Shape Notch Size
1/8" x 3/16" x 1/8"
Square Notch Size
3/32" x 3/32" x 3/32"
Details
Material
Steel
Features
Angled Blade; 3/32" Square Notches; 1/2 & 3/16" U Notches;
Application
Flooring
Blade Style
Angled
Notch Style
Square & U-Shape
Blade Material
Steel
Description
Notched Trowel, Flooring Trowel, Tiling Trowel, Angle Blade, Square & U Notch
- Steel blade material
- Sizes: 9" x 4" or 11" x 41⁄2"
- Single or double notched blade
- Choose from a variety of notch sizes and notch shapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.