Notched Trowel, Flooring Trowel, Tiling Trowel, Angle Blade, Square & V-Shaped Notch
- Mfr # 207
- Zoro # G915733953
product price:
$
3.69
/ea
Sold in multiples of 2 for
$7.38
Key Features
Length (In.)
9
Width (In.)
4
Material
Steel
Application
Flooring
Features
Angled Blade; 1/4" Square Notches; 1/4 x 3/16" V Notches;
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 207
- Zoro #
- G915733953
- UPC #
- 35965062510
- Country of Origin
- United States
Dimensions
- Length (In.)
- 9
- Width (In.)
- 4
- V-Shape Notch Size
- 1/4" x 3/16"
- Square Notch Size
- 1/4" x 1/4" x 1/4"
- Blade Size
- 9" x 4"
Details
- Material
- Steel
- Application
- Flooring
- Features
- Angled Blade; 1/4" Square Notches; 1/4 x 3/16" V Notches;
- Blade Style
- Angled
- Blade Material
- Steel
- Notch Style
- Square & V-Shape
Description
Notched Trowel, Flooring Trowel, Tiling Trowel, Angle Blade, Square & V-Shaped Notch
- Steel blade material
- Sizes: 9" x 4" or 11" x 41⁄2"
- Single or double notched blade
- Choose from a variety of notch sizes and notch shapes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.