
Notched Trowel, Flooring Trowel, Tiling Trowel, Angle Blade, U-Shaped & Flat-V Notch
Mfr # 238
Zoro # G315733973
product price: $3.49
/eaSold in multiples of 2 for $6.98
Key Features
Width (In.)
4"
Material
Steel
Length (In.)
9"
Features
Angled Blade; 1/8" U Notches; 3/16 & 1/4" Flat V Notches;
Application
Flooring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
238
Zoro #
G315733973
UPC #
035965062381
Country of Origin
United States
Dimensions
Width (In.)
4"
Length (In.)
9"
Flat-V Notch Size
3/16" x 1/4" x 5/16"
U-Shape Notch Size
1/8" x 1/8" x 1/8"
Blade Size
9" x 4"
Details
Material
Steel
Features
Angled Blade; 1/8" U Notches; 3/16 & 1/4" Flat V Notches;
Application
Flooring
Blade Style
Angled
Blade Material
Steel
Notch Style
U-Shape & Flat-V
Description
Notched Trowel, Flooring Trowel, Tiling Trowel, Angle Blade, U-Shaped & Flat-V Notch
- Steel blade material
- Sizes: 9" x 4" or 11" x 41⁄2"
- Single or double notched blade
- Choose from a variety of notch sizes and notch shapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.