Shop MARSHALLTOWN
See all product information
Create Account
Notched Trowel, Flooring Trowel, Tiling Trowel, Angle Blade, V Notch, 3/16 x 5/32 inch Notches
- Mfr # 206
- Zoro # G515733926
product price:
$
3.49
/ea
Sold in multiples of 2 for
$6.98
Key Features
Length (In.)
9
Width (In.)
4
Material
Steel
Features
Angled Blade; 3/16 x 5/32 V Notches;
Application
Flooring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 206
- Zoro #
- G515733926
- UPC #
- 35965062503
- Country of Origin
- United States
Dimensions
- Length (In.)
- 9
- Width (In.)
- 4
- U-Shape Notch Size
- 3/16" x 5/32"
- Blade Size
- 9" x 4"
Details
- Material
- Steel
- Features
- Angled Blade; 3/16 x 5/32 V Notches;
- Application
- Flooring
- Blade Material
- Steel
- Blade Style
- Angled
- Notch Style
- U-Shape
Description
Notched Trowel, Flooring Trowel, Tiling Trowel, Angle Blade, V Notch, 3/16 x 5/32 inch Notches
- Steel blade material
- Sizes: 9" x 4" or 11" x 41⁄2"
- Single or double notched blade
- Choose from a variety of notch sizes and notch shapes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.