Notched Trowel, Flooring Trowel, Tiling Trowel, Square Notched Trowel, 1/16 inch Notches

  • Mfr # NT669

  • Zoro # G315733843


product price:  $12.49
/ea

Key Features

Material
Steel
Length (In.)
11"
Width (In.)
4 1/2"
Features
Square Notch; 1/16" Notch
Application
Flooring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NT669
Zoro #
G315733843
UPC #
35965056694
Country of Origin
China

Dimensions

Length (In.)
11"
Width (In.)
4 1/2"
Blade Size
11" x 4 1/2"
Notch Size
1/16" x 1/16" x 1/16"

Details

Material
Steel
Features
Square Notch; 1/16" Notch
Application
Flooring
For Use With
Tiling
Handle Style
Curved Soft Grip
Notch Style
Square
Blade Material
Steel

Description

Notched Trowel, Flooring Trowel, Tiling Trowel, Square Notched Trowel, 1/16 inch Notches


  • Comes in 11" x 41⁄2" size
  • Your choice of notch shape, notch size, handle material, and handle style
  • Aluminum alloy mounting is spot welded to the hard tempered steel blade
  • Notch Dimensions: Width(X) by Depth(Y) by Space Between Notches(Z)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.