Notched Trowel, Flooring Trowel, Tiling Trowel, Square Notched Trowel, 1/2 inch Notches

  • Mfr # NT670

  • Zoro # G815733947


product price:  $12.29
/ea

Key Features

Material
Steel
Width (In.)
4 1/2"
Length (In.)
11"
Features
Square Notch; 1/2" Notch
For Use With
Tiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NT670
Zoro #
G815733947
UPC #
35965056700
Country of Origin
China

Dimensions

Width (In.)
4 1/2"
Length (In.)
11"
Blade Size
11" x 4 1/2"
Notch Size
1/2" x 1/2" x 1/2"

Details

Material
Steel
Features
Square Notch; 1/2" Notch
For Use With
Tiling
Application
Flooring
Notch Style
Square
Handle Style
Curved Soft Grip
Blade Material
Steel

Description

Notched Trowel, Flooring Trowel, Tiling Trowel, Square Notched Trowel, 1/2 inch Notches


  • Comes in 11" x 41⁄2" size
  • Your choice of notch shape, notch size, handle material, and handle style
  • Aluminum alloy mounting is spot welded to the hard tempered steel blade
  • Notch Dimensions: Width(X) by Depth(Y) by Space Between Notches(Z)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.