Notched Trowel, Flooring Trowel, Tiling Trowel, Square Notched Trowel, 1/4 inch Notches

  • Mfr # NT671

  • Zoro # G015733921


product price:  $12.79
/ea

Key Features

Width (In.)
4 1/2"
Material
Steel
Length (In.)
11"
For Use With
Tiling
Features
Square Notch; 1/4" Notch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NT671
Zoro #
G015733921
UPC #
35965056717
Country of Origin
China

Dimensions

Width (In.)
4 1/2"
Length (In.)
11"
Notch Size
1/4" x 1/4" x 1/4"
Blade Size
11" x 4 1/2"

Details

Material
Steel
For Use With
Tiling
Features
Square Notch; 1/4" Notch
Application
Flooring
Notch Style
Square
Handle Style
Curved Soft Grip
Blade Material
Steel

Description

Notched Trowel, Flooring Trowel, Tiling Trowel, Square Notched Trowel, 1/4 inch Notches


  • Comes in 11" x 41⁄2" size
  • Your choice of notch shape, notch size, handle material, and handle style
  • Aluminum alloy mounting is spot welded to the hard tempered steel blade
  • Notch Dimensions: Width(X) by Depth(Y) by Space Between Notches(Z)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.