Notched Trowel, Flooring Trowel, Tiling Trowel, Square Notches, 1/16 inch Notches

  • Mfr # 222

  • Zoro # G115733944


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Width (In.)
4.5"
Material
Steel
Application
Flooring
Features
Straight Blade; 1/16" Square Notches;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222
Zoro #
G115733944
UPC #
035965062558
Country of Origin
United States

Dimensions

Width (In.)
4.5"
Length (In.)
11"

Details

Material
Steel
Application
Flooring
Features
Straight Blade; 1/16" Square Notches;

Description

Notched Trowel, Flooring Trowel, Tiling Trowel, Square Notches, 1/16 inch Notches


  • Steel blade material
  • Sizes: 9" x 4" or 11" x 41⁄2"
  • Single or double notched blade
  • Choose from a variety of notch sizes and notch shapes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.