Notched Trowel, Flooring Trowel, Tiling Trowel, V-Shaped Notched Trowel, 3/16 x 5/32 inch Notches
- Mfr # 971
- Zoro # G015733976
product price:
$
19.19
/ea
Key Features
Length (In.)
11
Width (In.)
4/1/2002
Material
Steel
Application
Flooring
Features
V-Notch; 3/16 x 5/32" notch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 971
- Zoro #
- G015733976
- UPC #
- 35965061711
- Country of Origin
- China
- Material
- Steel
- Application
- Flooring
- Features
- V-Notch; 3/16 x 5/32" notch
- Handle Style
- Curved Wood
- Notch Style
- V-Shape
- Blade Material
- Steel
Dimensions
- Length (In.)
- 11
- Width (In.)
- 4/1/2002
- Blade Size
- 11" x 4 1/2"
- Notch Size
- 3/16" x 5/32"
Description
Notched Trowel, Flooring Trowel, Tiling Trowel, V-Shaped Notched Trowel, 3/16 x 5/32 inch Notches
- Comes in 11" x 41⁄2" size
- Your choice of notch shape, notch size, handle material, and handle style
- Aluminum alloy mounting is spot welded to the hard tempered steel blade
- Notch Dimensions: Width(X) by Depth(Y) by Space Between Notches(Z)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.