Zoro Homepage

Paint Trim Guide, Stainless Steel Blade, 24 inch

  • Mfr # 24TG

  • Zoro # G122379531


product price: $10.39
/ea

Key Features

Color
Blue
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24TG
Zoro #
G122379531
UPC #
035965292009
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in

Details

Color
Blue
Item
Trim Guide

Description

The MARSHALLTOWN Trim Guides allow for precise cutting lines when painting against trim, windows, walls, and ceilings and protects against splatter and over-painting. The stainless steel blade is durable and easy to clean. This tool reduces the need for extra taping on paint or wallpaper. It is available in two sizes - 12" or 24”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.