Pitch Squeegee Trowel, Adjustable, 18 In L
Mfr # AKD18
Zoro # G4377353
product price: $30.19
/eaKey Features
Type
Adjustable
Blade Material
Rubber
Blade Type
DuraSoft
Blade Width (In.)
41/200 in
Handle
DuraSoft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKD18
Zoro #
G4377353
UPC #
035965144773
Country of Origin
United States
Dimensions
Blade Width (In.)
41/200 in
Handle Dia. (In.)
1 1/4 in
Length (In.)
18 in
Handle Length (In.)
7 1/2 in
Blade Width
2 1/2 in
Blade Length
18 in
Handle Length
7 1/2 in
Details
Item
Squeegee Trowel
Type
Adjustable
Blade Material
Rubber
Blade Type
DuraSoft
Handle
DuraSoft
Handle Design
Threaded
Characteristics
Can Adjust Pitch 35 Degrees Either Direction For Ceilings And Tight Corners
Application
For Knockdown And Overlay Applications
Product Type
Squeegee Trowel
Handle Material
DuraSoft
Handle Style
Ergonomic
Notch Shape
Flat
Compatible Primary Material
Drywall, Plaster
Blade Shape
Square
Description
Squeegee Trowel, Blade Length 18 in, Blade Material Rubber, Blade Shape Square, Blade Width 2 1/2 in, Compatible Primary Material Drywall, Plaster, Handle Length 7 1/2 in, Handle Material DuraSoft, Handle Style Ergonomic, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Squeegee Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.