Zoro Homepage

Plaster Scarifier, Scarifier, Drywall Tools, Platering Tools, 12 inch Scarifier

  • Mfr # 723

  • Zoro # G815733930


product price: $23.49
/ea

Key Features

Application
Drywall
For Use With
Plaster Undercoat
Features
Soft Grip Handle; 3" x 1/4" Tines
Width (In.)
12"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723
Zoro #
G815733930
UPC #
035965057417
Country of Origin
China

Dimensions

Width (In.)
12"

Details

Application
Drywall
For Use With
Plaster Undercoat
Features
Soft Grip Handle; 3" x 1/4" Tines
Material
Steel

Description

Plaster Scarifier, Scarifier, Drywall Tools, Platering Tools, 12 inch Scarifier


  • 3" x 1⁄4" blue steel tines
  • Comes with a soft grip handle
  • Choose an 8" or 12" size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.