
Plastic Joint Knife Set, Flex, 6, 8, 10" W, 3 Pc
Mfr # TKS
Zoro # G422379583
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Color
White
Application
Drywall & Taping
Blade Shape
Tapered
Blade Width
6, 8, 10
Material
High-Impact Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKS
Zoro #
G422379583
UPC #
035965282307
Country of Origin
United States
Dimensions
Blade Width
6, 8, 10
Details
Color
White
Application
Drywall & Taping
Blade Shape
Tapered
Item
Joint Knife Set
Material
High-Impact Polystyrene
Includes
3 Joint Knives, 6, 8, 10
Description
The Plastic Joint Knives have a tapered, flexible blade with a comfortable grip that resists bending and breaking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.