
Plastic Notched Trowel, Flooring Trowel, Tiling Trowel, Adhesives Trowel, V Notch, 1/16 in Notch
Mfr # 6274
Zoro # G915733892
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
Key Features
Length (In.)
9 1/2"
Material
Plastic
Width (In.)
4 1/4"
Features
V-Notch; 1/16" Notches
For Use With
Adhesive & Tiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6274
Zoro #
G915733892
UPC #
35965062749
Country of Origin
United States
Dimensions
Length (In.)
9 1/2"
Width (In.)
4 1/4"
Blade Size
9 1/2" x 4 1/4"
Notch Size
1/16" x 1/16"
Details
Material
Plastic
Features
V-Notch; 1/16" Notches
For Use With
Adhesive & Tiling
Application
Flooring
Notch Style
V-Shape
Description
Plastic Notched Trowel, Flooring Trowel, Tiling Trowel, Adhesives Trowel, V Notch, 1/16 in Notch
- Choose between a Square or V-Shape notch trowel
- Square notched trowel: 11" x 51⁄2" blade size
- V-Shape notch trowel: 91⁄2" x 41⁄4" blade size
- Notch Dimensions: Width(X) by Depth(Y) by Space Between Notches(Z)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.