Zoro Homepage

Plastic Putty Knife, Drywall Knife, EIFS Putty Knife, 3 inch Knife

  • Mfr # 6269

  • Zoro # G115733937


product price: $0.99
/ea
Sold in multiples of 7 for $6.93

Key Features

Blade Material
Plastic
Features
Plastic Blade
Application
EIFS
Blade Length
3"
Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6269
Zoro #
G115733937
UPC #
35965062695
Country of Origin
United States

Dimensions

Blade Length
3"
Size
3"

Details

Blade Material
Plastic
Features
Plastic Blade
Application
EIFS

Description

Plastic Putty Knife, Drywall Knife, EIFS Putty Knife, 3 inch Knife


  • Choose stainless steel, plastic, or carbon steel blade material
  • Pick a flex, flex scraper, full flex, plastic, or stiff knife
  • Handle comes in plastic, polypropylene, soft grip, or a 6-in-1 tool
  • Variety of different sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.