
Plastic Taping Knives, 10 X 3 1/2 Inch
Mfr # 6273
Zoro # G522379568
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Width (In.)
3-1/8 in
Blade Length
10 in
Blade Shape
Tapered
Includes
Reinforced Handle, Tapered flexible blades
Application
Drywall & Taping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6273
Zoro #
G522379568
UPC #
035965062732
Country of Origin
United States
Dimensions
Width (In.)
3-1/8 in
Blade Length
10 in
Details
Blade Shape
Tapered
Includes
Reinforced Handle, Tapered flexible blades
Application
Drywall & Taping
Color
White
Material
High-Impact Polystyrene
Item
Taping Knife
Description
The Plastic Taping Knife is an economical tool that can be disposed of after use, preventingthe need for cleaning. The taping knife features a reinforced handle and tapered flexible blade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.