
Plastic Taping Knives, 6 X 3 1/2 Inch
Mfr # 6271
Zoro # G422379545
product price: $1.55
/eaSold in multiples of 5 for $7.75
Key Features
Blade Shape
Tapered
Includes
Reinforced Handle, Tapered flexible blades
Blade Length
6 in
Color
White
Material
High-Impact Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6271
Zoro #
G422379545
UPC #
035965062718
Country of Origin
United States
Dimensions
Blade Length
6 in
Width (In.)
3-1/2 in
Details
Blade Shape
Tapered
Includes
Reinforced Handle, Tapered flexible blades
Color
White
Item
Taping Knife
Material
High-Impact Polystyrene
Application
Drywall & Taping
Description
The Plastic Taping Knife is an economical tool that can be disposed of after use, preventingthe need for cleaning. The taping knife features a reinforced handle and tapered flexible blade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.