
Plastic Taping Knives, 8 X 3 1/2 Inch
Mfr # 6272
Zoro # G122379494
product price: $1.75
/eaSold in multiples of 5 for $8.75
Key Features
Blade Shape
Tapered
Material
High-Impact Polystyrene
Blade Length
8 in
Width (In.)
3-3/4 in
Includes
Reinforced Handle, Tapered flexible blades
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6272
Zoro #
G122379494
UPC #
035965062725
Country of Origin
United States
Dimensions
Blade Length
8 in
Width (In.)
3-3/4 in
Details
Blade Shape
Tapered
Material
High-Impact Polystyrene
Item
Taping Knife
Includes
Reinforced Handle, Tapered flexible blades
Application
Drywall & Taping
Color
White
Description
The Plastic Taping Knife is an economical tool that can be disposed of after use, preventingthe need for cleaning. The taping knife features a reinforced handle and tapered flexible blade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.