Pole Sander Handle, Wood Handle, Female Threaded Wood Handle, 48 inch Handle
- Mfr # 28
- Zoro # G815733923
product price:Â
$
15.45
/ea
Key Features
Features
Female Threads
Application
Drywall
Material
Wood
For Use With
Sander Head
Length (In.)
48"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28
- Zoro #
- G815733923
- UPC #
- 35965048279
- Country of Origin
- United States
Dimensions
- Length (In.)
- 48"
Details
- Features
- Female Threads
- Application
- Drywall
- Material
- Wood
- For Use With
- Sander Head
Description
Pole Sander Handle, Wood Handle, Female Threaded Wood Handle, 48 inch Handle
- Made of a wood or aluminum material
- Choose male or female insert
- Pick from a variety of lengths
- Offered in MARSHALLTOWN, QLT, or WAL-BOARD TOOLS brands
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.