Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pole Sander Handle, Wood Handle, Male Threaded Wood Handle, 48 inch Handle

  • Mfr # PSH753

  • Zoro # G915733847


product price: $6.79
/ea

Key Features

Features
Wood Handle with Male Threads
Application
Drywall
Material
Wood
Length (In.)
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSH753
Zoro #
G915733847
UPC #
035965045438
Country of Origin
United States

Dimensions

Length (In.)
48"

Details

Features
Wood Handle with Male Threads
Application
Drywall
Material
Wood

Description

Pole Sander Handle, Wood Handle, Male Threaded Wood Handle, 48 inch Handle


  • Made of a wood or aluminum material
  • Choose male or female insert
  • Pick from a variety of lengths
  • Offered in MARSHALLTOWN, QLT, or WAL-BOARD TOOLS brands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.