Zoro Homepage

Pole Sander Head, Sander Head with Female Thread, Drywall Sander, 11 1/4 inch Sander Head

  • Mfr # 260P

  • Zoro # G515733940


product price: $12.29
/ea

Key Features

Includes
Sander Head Only
Application
Drywall
Features
Female Threads; Locking Clamps
Material
Plastic
Length (In.)
11 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260P
Zoro #
G515733940
UPC #
035965282444
Country of Origin
China

Dimensions

Length (In.)
11 1/4"

Details

Includes
Sander Head Only
Application
Drywall
Features
Female Threads; Locking Clamps
Material
Plastic
For Use With
11 1/4" Sandpaper

Description

Pole Sander Head, Sander Head with Female Thread, Drywall Sander, 11 1/4 inch Sander Head


  • Ideal for sanding drywall joints
  • Available with or without a 48" aluminum or wood handle
  • Choose between MARSHALLTOWN, QLT or WAL-BOARD TOOLS brand
  • WAL-BOARD TOOLS Tuff-LockTM Pro is also available as a pack of 6 pole sanders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.