Pool Trowel, Carbon Steel, Concrete Trowel, 16 x 4 1/2 inch Trowel, 8 Rivets

  • Mfr # SP16

  • Zoro # G915795067


product price:  $60.59
/ea

Key Features

Length (In.)
16"
Material
Carbon Steel
End Type
Pool
Blade Width
4 1/2"
Width (In.)
4 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP16
Zoro #
G915795067
UPC #
35965031165
Country of Origin
United States

Dimensions

Length (In.)
16"
Blade Width
4 1/2"
Width (In.)
4 1/2"
Blade Length
16"

Details

Material
Carbon Steel
End Type
Pool
Application
Concrete
Features
8 Rivets;
Handle Style
Wood
Number of Rivets
8 Rivets;

Description

Pool Trowel, Carbon Steel, Concrete Trowel, 16 x 4 1/2 inch Trowel, 8 Rivets


  • High Carbon Steel, Golden Stainless Steel, Blue Steel, or Bright Stainless Steel blade material
  • Choose from a variety of sizes
  • Comes in a DuraSoft®, straight DuraSoft®, DuraCork®, or wood handle
  • Rivets range from 3-14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.