Pool Trowel, Stainless Steel Blade, 16 x 3 inches, Wood Handle

  • Mfr # SP163SS

  • Zoro # G216146643


product price: $82.55
/ea
Free Shipping & Returns

Key Features

Blade Material
Bright Stainless Steel
Application
Concrete
Handle Material
Wood
Width (In.)
3 in
Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP163SS
Zoro #
G216146643
UPC #
035965053013
Country of Origin
United States

Dimensions

Width (In.)
3 in
Length (In.)
16 in

Details

Item
Pool Trowel
Blade Material
Bright Stainless Steel
Application
Concrete
Handle Material
Wood
Blade Type
Flexible
Number of Rivets
8

Description

The lightweight, durable MARSHALLTOWN Pool Trowels are ideal for creating smooth, flat surfaces.


  • Used to create smooth, flat concrete surfaces
  • Bright stainless steel blade with stainless steel rivets
  • Traditional curved wood handle fits comfortable in your hand
  • Blade Size 16' x 3" with 8 Rivets
  • Blade is flexible to bend to almost any radius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.