Zoro Homepage

Power Screed, 39 lb, Blue

  • Mfr # SW200H-G

  • Zoro # G713355661


product price: $2,417.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29 in
Blade Type
L-Shaped Blade
Number of Screed Blades Included
0
Compatible Board Length
29 in
Power Source
Gas Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW200H-G
Zoro #
G713355661
UPC #
035965328562
Country of Origin
United States

Dimensions

Overall Length
29 in
Compatible Board Length
29 in
Overall Height
30 in

Details

Item
Power Screed Blade
Blade Type
L-Shaped Blade
Number of Screed Blades Included
0
Power Source
Gas Powered
Fuel Type
Gas
Tool Weight
39 lb
Horsepower
1 3/5 hp
Engine Displacement
2.18 cu in
Fuel Tank Capacity
0.166 gal
Engine Type
4-Stroke, OHC, Single Cylinder

Description

Power Screed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.