Zoro Homepage

Power Screed Blade, 14 ft, L-Shaped

  • Mfr # SWSBLADE14

  • Zoro # G303530447


product price: $1,156.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
Shockwave, Speed Striker
Blade Width
14 ft
Blade Material
Aluminum Alloy
Blade Length
14 ft
Blade Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWSBLADE14
Zoro #
G303530447
UPC #
035965032902
Country of Origin
United States

Dimensions

Blade Width
14 ft
Blade Length
14 ft

Details

Item
Power Screed Blade
For Use With
Shockwave, Speed Striker
Blade Material
Aluminum Alloy
Blade Shape
L-Shaped
Number of Mounting Holes
1
Compatible with Manufacturer Part Number
SW100H

Description

Power Screed Blade, Blade Length 14 ft, Number of Mounting Holes 1, Blade Shape L-Shaped, Blade Width 14 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SW100H, For Use With Shockwave, Speed Striker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.