Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Screed Board, 3 lb, Gray

  • Mfr # 32408

  • Zoro # G613355679


product price: $685.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Blade Material
Aluminum Alloy
Blade Type
L-Shaped Blade
Blade Width
12 ft
Blade Length
12 ft
Overall Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32408
Zoro #
G613355679
UPC #
035965324083
Country of Origin
United States

Dimensions

Blade Width
12 ft
Blade Length
12 ft
Overall Length
12 ft
Compatible Board Length
12 ft
Overall Height
4 in

Details

Item
Power Screed Blade
Blade Material
Aluminum Alloy
Blade Type
L-Shaped Blade
Number of Mounting Holes
1
Number of Screed Blades Included
1
Screed Type
Hole Spacing Power Screed Boards
Tool Weight
3 lb
Compatible with Manufacturer Part Number
SW200H-G
Blade Shape
L-Shaped

Description

Power Screed Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.