Shop MARSHALLTOWN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Power Trowels
- Mfr # 27985
- Zoro # G623359155
product price:Â
$
5,193.99
/ea
Key Features
Blade Width
18 in
Blade Length
8 in
Tool Style
Walk-Behind
Trowel Adjustment Type
Knob
Engine Type
Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27985
- Zoro #
- G623359155
- UPC #
- 035965279857
- Country of Origin
- United States
- Tool Style
- Walk-Behind
- Trowel Adjustment Type
- Knob
- Engine Type
- Gas
- Blade Pitch Adjustment
- Knob
- Includes
- Combination Blades
- Application
- Surface Finishing
- Item
- Walk-Behind Concrete Trowel
- Number of Blades
- 4
- Tool Weight
- 274 lb
- Maximum Speed
- 130 RPM
Dimensions
- Blade Width
- 18 in
- Blade Length
- 8 in
- Ring Diameter
- 46 in
Description
Walk-Behind Concrete Trowel, Ring Diameter 46 in, Blade Length 8 in, Engine Type Gas, Blade Width 18 in, Application Surface Finishing, Includes Combination Blades, Maximum Speed 130 RPM, Number of Blades 4, Tool Weight 274 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.