Power Trowels
- Mfr # 27987
- Zoro # G523357718
product price:Â
$
4,358.99
/ea
Key Features
Includes
Combination Blades
Blade Length
8 in
Trowel Adjustment Type
Knob
Engine Displacement - Minimum
160 cc
Engine Type
Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27987
- Zoro #
- G523357718
- UPC #
- 035965279871
- Country of Origin
- United States
Dimensions
- Blade Length
- 8 in
- Blade Width
- 18 in
- Overall Height
- 36 in
- Ring Diameter
- 36 in
Details
- Includes
- Combination Blades
- Trowel Adjustment Type
- Knob
- Engine Displacement - Minimum
- 160 cc
- Engine Type
- Gas
- Horsepower
- 5 hp
- Number of Blades
- 4
- Tool Weight
- 219 lb
- Application
- Surface Finishing
- Maximum Speed
- 130 RPM
- Item
- Walk-Behind Concrete Trowel
- Blade Pitch Adjustment
- Knob
- Tool Style
- Walk-Behind
- Engine Displacement - Maximum
- 260 cc
Description
Walk-Behind Concrete Trowel, Ring Diameter 36 in, Blade Length 8 in, Engine Type Gas, Horsepower 5 hp, Blade Width 18 in, Application Surface Finishing, Includes Combination Blades, Maximum Speed 130 RPM, Number of Blades 4, Tool Weight 219 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.