Zoro Homepage

ProScape Mini Shovel, Gardening Shovel with Round Point Blade, 26 compact design

  • Mfr # MINIRPD

  • Zoro # G416553777


product price: $48.39
/ea

Key Features

Handle Type
D Grip
Application
Gardening
Blade Material
Steel
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINIRPD
Zoro #
G416553777
UPC #
35965324571
Country of Origin
China

Dimensions

Overall Length
26 in

Details

Handle Type
D Grip
Application
Gardening
Item
Snow Shovel
Blade Material
Steel

Description

The PROSCAPE Mini Round Point Shovels are the ideal shovels for gardening. Their 26 660 mm long compact design allows for easy storage. The blades are made of heavy-duty tempered steel and are secured to the handle with a steel collar. The fiberglass shaft is attached to a comfortable D-grip handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.