
Proscape Square Folding Shovel, Snow Shovel, Gardening Shovel
Mfr # FOLDSPS
Zoro # G816553766
original price: $50.55
5% off
new price: $47.99
/eaKey Features
Blade Material
Steel
Includes
Travel Tote for transportation
Finish
Powder Coated
Length
26 in
Application
Snow, Gardening
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOLDSPS
Zoro #
G816553766
UPC #
35965324632
Country of Origin
China
Dimensions
Length
26 in
Details
Blade Material
Steel
Includes
Travel Tote for transportation
Item
Snow Shovel
Finish
Powder Coated
Application
Snow, Gardening
Color
Black
Description
The versatile MARSHALLTOWN Proscape Square Point Folding Shovel works well year-round. It is useful for garden work in the spring and emergency snow situations in the winter. This shovel is made of heavy gauge, powder coated carbon steel and features a comfortable easy-grip handle. This shovel has an ultra-low profile compact design with an overall length of 26 660 mm. The twist and lock collar allows the handle to fold down for easy storage. Every shovel comes with a travel tote for convenient transportation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.