Zoro Homepage

Pry Bar, 46 In. L, 1/4 In. Thick, Steel

  • Mfr # 14956

  • Zoro # G4439267


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Features
Made in the USA, Pry Loose Concrete Forms, Other Embedded Objects
Type
Pry Bars
Overall Length
46 in
Overall Width
3 1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14956
Zoro #
G4439267
UPC #
035965049566
Country of Origin
United States

Dimensions

Overall Length
46 in
Overall Width
3 1/2 in
Thickness
1/4 in
Handle Length
46 in
Bar Width
1/4 in
End Width
3 1/2 in

Details

Item
Pry Bar
Features
Made in the USA, Pry Loose Concrete Forms, Other Embedded Objects
Type
Pry Bars
Material
Steel
End Style
Claw
Color
Red
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Red
Finish
Powder-Coated
Number of Nail Slots
1
Includes Handle
No
Tether Ready
No
Bar Shape
Rectangular
Bar Color
Red
End Angle Style
Offset
Series
Little Monster
Bar Material
Steel
Application
For Prying Forms And Other Embedded Objects

Description

Pry Bar, Type Pry Bars, End Style Claw, Bar Width 1/4 in, Overall Length 46 in, Number of Nail Slots 1, Bar Shape Rectangular, End Angle Style Offset, End Width 3 1/2 in, Handle Length 46 in, Tether Ready No, Bar Color Red, Bar Material Steel, Features Made in the USA, Pry Loose Concrete Forms, Other Embedded Objects, Finish Powder-Coated, Handle Color Red, Includes Handle No, Series Little Monster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.