Zoro Homepage

Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W

  • Mfr # 10453

  • Zoro # G5018097


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Features
Sharp Pry Bend Offers Superior Leverage
Type
Pry Bars
Overall Length
56 in
Overall Width
3 1/8 ft
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10453
Zoro #
G5018097
UPC #
035965004534
Country of Origin
United States

Dimensions

Overall Length
56 in
Overall Width
3 1/8 ft
Thickness
1/2 in
Handle Length
46 in
Bar Width
1/2 in
End Width
3 1/8 in

Details

Item
Pry Bar
Features
Sharp Pry Bend Offers Superior Leverage
Type
Pry Bars
Material
Steel
End Style
Claw
Color
Blue
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Powder-Coated
Handle Color
Blue
Number of Nail Slots
1
Includes Handle
No
End Angle Style
Offset
Bar Material
Steel
Tether Ready
No
Bar Shape
Rectangular
Bar Color
Blue
Application
For Prying Forms

Description

The Marshalltown 10453 Pry Bar is a great addition to your tool collection. The bar is designed for prying, nail pulling and wrecking applications. It has an open angle that allows you to get in tight spaces and have more leverage when prying. This 56 in. long, 3 1/4 in. wide steel bar comes with a powder coating that resists corrosion and makes it easier to handle the tool while working on tough jobs. The blue color ensures the bar does not easily blend into surroundings, making it easy to spot if dropped or misplaced. The 1/2 in thickness provides added strength and durability without adding too much weight to the bar itself. You will appreciate having this Marshalltown 3 1/4" Pry Bar around when you need something pulled apart or pried loose from its position on site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.