Zoro Homepage

Pry Bars, Pry Bar, 56 In. L, 3-3/4 In. W

  • Mfr # 16595

  • Zoro # G5018553


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Features
For Prying Loose Concrete Forms and Other Embedded Objects
Type
Pry Bars
Overall Length
56 in
Overall Width
3 1/8 ft
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16595
Zoro #
G5018553
UPC #
035965065955
Country of Origin
United States

Dimensions

Overall Length
56 in
Overall Width
3 1/8 ft
Thickness
1/2 in
Handle Length
46 in
End Width
3 1/8 in
Bar Width
1/2 in

Details

Item
Pry Bar
Features
For Prying Loose Concrete Forms and Other Embedded Objects
Type
Pry Bars
Material
Steel
End Style
Claw
Color
Gray
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Powder-Coated
Handle Color
Gray
Tether Ready
No
Number of Nail Slots
1
Bar Color
Gray
End Angle Style
Offset
Bar Material
Steel
Includes Handle
No
Bar Shape
Rectangular
Application
For Prying Forms

Description

Pry Bar, Type Pry Bars, End Style Claw, Bar Width 1/2 in, Overall Length 56 in, Number of Nail Slots 1, Bar Shape Rectangular, End Angle Style Offset, End Width 3 1/8 in, Handle Length 46 in, Tether Ready No, Bar Color Gray, Bar Material Steel, Features For Prying Loose Concrete Forms and Other Embedded Objects, Finish Powder-Coated, Handle Color Gray, Includes Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.