Push Button Handle, 1-3/4x72 In, Alum, Blue
Mfr # 17-8ASU
Zoro # G4438646
product price: $44.89
/eaKey Features
Width (In.)
1 3/4
For Use With
Bull Floats, Fresnos
Size
1-3/4 x 72 in
Construction
Thick Walled Aluminum
Characteristics
Powder Coated Blue, Heat Treated, Lightweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-8ASU
Zoro #
G4438646
UPC #
035965042598
Country of Origin
United States
Dimensions
Width (In.)
1 3/4
Size
1-3/4 x 72 in
Length (In.)
72
Overall Length
72 in
Overall Width
1 3/4 in
Details
Item
Push Button Handle
For Use With
Bull Floats, Fresnos
Construction
Thick Walled Aluminum
Characteristics
Powder Coated Blue, Heat Treated, Lightweight
Application
Used To Extend The Reach Of The Finisher When Working Larger Slabs
Material
Aluminum
Product Type
Push Button Handle
Features
Heat Treated, Lightweight, Powder Coated Blue
Description
Push Button Handle, Features Heat Treated, Lightweight, Powder Coated Blue, Material Aluminum, Overall Length 72 in, Overall Width 1 3/4 in, Product Type Push Button Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.